White-Rodgers
Class 2 Transformer, 40VA, 120VAC, 25VAC
Mfr # S84A-410
Zoro # G3340084
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 25V AC
- VA Rating - Transformer 40 VA
- Protective Device None
- Enclosure Style - Transformer Open
Explore More Products
- WHITE-RODGERS Class 2 Transformer, 40VA, 24VAC, Multi 90-T40M3
- WHITE-RODGERS Transformer, 40VA, 208/240V Pri, 24V Sec 90-T40F2
- WHITE-RODGERS Transformer, 40VA, 120V Pri, 24V Sec 90-T40F1
- WHITE-RODGERS Class 2 Transformer, 60VA, 24VAC, Foot, Width: 4.0 in 90-T60C3
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads 90-T40F3
- WHITE-RODGERS Transformer, 50VA, 120/208/240VPri, 24VSec 90-T50C3
- WHITE-RODGERS Transformer, 120/240/480V Pri, 24V Sec 90-T100C4
- WHITE-RODGERS Transformer, Universal Mount, 120/24V, 40Va S84-11
- WHITE-RODGERS Transformer, 50VA, 120/208/240VPri, 24VSec 90-T50F3
- SIEMENS Control Transformer, 250VA, 120/240VAC MT0250C
- DAYTON Control Transformer, 500VA, 120/240VAC 31EH83
- White-Rodgers Power Distribution