- Home
- /
- Power Transmission
- /
- Motors
- /
- General Purpose AC Motors
- /
- 3-Phase AC Motors
- /
- 3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460 Voltage, 3560 Nameplate RPM
Shop Alternate Products
This Product is Discontinued
Dayton
3-Phase General Purpose Motor, 50 HP, 326TS Frame, 230/460 Voltage, 3560 Nameplate RPM (Discontinued)
Mfr # 2MXX3
Zoro # G3340321
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 50
- RPM Range 3001-3600
- Voltage 230/460
Customers Also Purchased
- Brand Dayton
-
MFR #
2MXX3
-
Zoro #
G3340321
- UPC # 190735227817
- Country of Origin China
- Category 3-Phase AC Motors
Dimensions
Shaft Dia. | 1-7/8" |
Shaft Length | 3-3/4" |
Overall Length | 29-15/16" |
Manufacturers Warranty Length | 3 yr. |
Length Less Shaft | 28-11/16" |
Details
Item | General Purpose Motor |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Motor Mounting Type | Rigid Base |
HP | 50 |
RPM Range | 3001-3600 |
Voltage | 230/460 |
Frame | 326TS |
Motor Thermal Protection | None |
Motor Service Factor | 1.15 |
Voltage Compatibility | 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460 |
Motor Application | General Application |
Motor Design | 3-Phase |
Nameplate RPM | 3560 |
Motor Shaft Rotation | CW/CCW |
Motor Mounting Position | Horizontal |
Motor Frame Material | Cast Iron |
Motor Shaft Design | Keyed |
Standards | UL, CSA, CE |
Frame Material | Cast Iron |
Ins. Class | F |
Hz | 60 |
Footnotes | 16 |
Full Load Amps | 113.0/56.5 |
Nominal Efficiency | 93.0% |
Motor Efficiency Group | NEMA Premium Efficient |
Inverter Rated | Yes |
Motor Bearings | Ball |
Phase | 3 |
Green Certification or Other Recognition | NEMA Premium Rated |
CC Number | CC003A |
Max. Ambient Temp. | 40 Degrees C |
RPM Group | 3001-3600 |
Green Environmental Attribute | Product Contributes To Reducing Energy Consumption |
No. of Speeds | 1 |
Duty | Continuous |
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 3560, No. of Speeds 1, Voltage 230/460, Full Load Amps 113.0/56.5, 326TS Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Motor Frame Material Cast Iron