- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Roller Bearings
- /
- Cylindrical Roller Bearings
- /
- Cylindrical Bearing, 55mm Bore, 100mm OD
Shop Alternate Products
This Product is Discontinued
Ntn
Cylindrical Bearing, 55mm Bore, 100mm OD (Discontinued)
Mfr # NU211EG1C3
Zoro # G3341116
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 55 mm
- Outside Dia. 100 mm
- Width 21 mm
- Roller Material Alloy Steel
- Cage Material Brass
Customers Also Purchased
- Brand Ntn
-
MFR #
NU211EG1C3
-
Zoro #
G3341116
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 55 mm |
Outside Dia. | 100 mm |
Width | 21 mm |
Inner Ring Outside Dia. (mm) | 66 mm |
Outside Dia. Tolerance | +0/-0.015mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Housing Fillet Radius | 1 mm |
Shaft Fillet Radius | 1.5 mm |
Bore Diameter | 55 mm |
Retaining Ring Diameter | Not Applicable |
Overall Width | 21 mm |
Outside Diameter | 100 mm |
Outer Ring Inside Diameter | 92 mm |
Inner Ring Outside Diameter | 61.5 mm |
Outside Diameter Tolerance | +0/-0.015 mm |
Details
Roller Material | Alloy Steel |
Cage Material | Brass |
Static Load Capacity (Lb.) | 20,906 lb |
Fillet Radii (mm) | 1.1 mm / 1.5 mm |
Tolerance | +0/-0.015mm |
Temp. Range (F) | -13 Degrees to 250 Degrees F |
Item | Cylindrical Roller Bearing |
Dynamic Load Capacity (Lb.) | 18,546 lb |
Retaining Ring Thickness | Not Applicable |
Seal Material | Not Applicable |
Number of Inner Ring Flanges | 0 |
Bearing Industry Number | 211 |
RBEC Rating | 1 |
Minimum Temperature | -40 Degrees C |
Number of Rows | One |
Closure | Open |
ISO Rating | Class 0 |
Number of Outer Ring Flanges | 2 |
Maximum Speed | 6,300 RPM Grease, 7,400 RPM Oil |
System of Measurement | Metric |
Lubrication Openings | None |
Bore Type | Cylindrical |
Dynamic Radial Load Capacity | 82,500 N |
Full Complement | No |
Brand & Part Number for Bearing Industry Number | NTN NU211EG1C3 |
Includes Retaining Ring | No |
Roller Material Grade | 52100 |
Ring Material | Alloy Steel |
Retaining Ring Material | Not Applicable |
Ring Material Grade | 52100 |
Static Radial Load Capacity | 93,000 N |
Lubricant Material | Grease, Oil |
Retaining Ring Groove | Not Applicable |
Maximum Temperature | 120 Degrees C |
Seal Type | Not Applicable |
Cylindrical Bearing Design | NU |
Split Bearing | Yes |
Description
Cylindrical Roller Bearing, Bearing Industry Number 211, Bore Diameter 55 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 61.5 mm, Lubricant Material Grease, Oil, Maximum Speed 6,300 RPM Grease, 7,400 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 92 mm, Outside Diameter 100 mm, Overall Width 21 mm, Ring Material Alloy Steel, Roller Material Alloy Steel