Eaton Bussmann
Automotive Circuit Breaker, CBP-BA, 50A
Mfr # CBP-50BA
Zoro # G3341441
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Reset Type Automatic
- Terminal Connection Stud
- Height 1.27 in
- Series CBP-BA
- Voltage 14V DC
Explore More Products
- EATON BUSSMANN Fuse Automotive 42Pc Kit NO.44
- EATON BUSSMANN Automotive Circuit Breaker, CB185, 50A, 42V CB185-50
- EATON BUSSMANN Automotive Circuit Breaker, UCB, 6A, 12VDC UCB-6
- EATON BUSSMANN Automotive Fuse, Blade Fuse, 32 V, 15 A, 1 kA Interrupt BP/ATM-15-RP
- EATON BUSSMANN Fuseasrtmt W/Pul Atl 4Pk BP/ATL-A4-RPP
- EATON BUSSMANN Atm 30 Amp Fuse - 25 Pe VP/ATM-30-RP
- EATON BUSSMANN 15A Ferrule Fuse, 5PK 157646
- EATON BUSSMANN BPMAX30RP Auto Part Maxi Fuses B6P-BPMAX30RP
- EATON BUSSMANN FMX40 40Amp Female Maxi Fuse- Green B6P-FMX40
- EATON BUSSMANN Cooper Bussmann FRN-R-30 30 Amp FRN-R Cartridge Fuse 411025
- VICTRON ENERGY MEGA-fuse 150A/32V (package of 5 pcs) CIP136150010
- Eaton Bussmann Automotive Fuses, Breakers & Fuse Boxes