Shop Alternate Products
This Product is Discontinued
Continental
1-1/2" ID x 100 ft PVC Bulk Food Hose Clear (Discontinued)
Mfr # 20013306
Zoro # G3341475
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Inside Dia. 1 1/2 in
- Hose Length 100 ft
- Max. Working Pressure @ 70 F 50 psi
- Hose Configuration Bulk Hose
- Hose Color Clear