Facom
Satin Obstruction Box Wrench 19 x 22 mm - 12 Point
Mfr # FM-57.19X22
Zoro # G3341703
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Satin
- Features Half-Moon Shape Allows to Manoeuvre Nuts Inaccessible With a Classical Tool
- Head Type Offset
- Overall Length 10 in
Explore More Products
- FACOM Box End Wrench, 30mm, 12pt, Satin, Offset FM-54A.30
- FACOM Obstruction Box Wrench, 10x12mm, 5-5/8 L FM-57.10X12
- FACOM Box End Wrench, 55mm, 12pt, Satin, Offset FM-54A.55
- FACOM Box End Wrench, 24mm, 12pt, Satin, Offset FM-54A.24
- FACOM Insulated BoxEnd Wrench, 12 Pt, Offset, 8mm FM-55.8AVSE
- FACOM Satin Obstruction Box Wrench 11 x 13 mm - 12 Point FM-57.11X13
- FACOM Box End Wrench, 70mm, 12pt, Satin, Offset FM-54A.70
- FACOM Box End Wrench, 50mm, 12pt, Satin, Offset FM-54A.50
- FACOM Box End Wrench, 22 x24mm, 12pt, Full Polish FM-59.22X24
- WESTWARD Box End Wrench, 1/4x5/16 in., 7-15/64 L 5MP90
- PROTO Ratcheting Box Wrench, 5-15/16 in. JSBV1214
- Facom Box End Wrenches