Shop Alternate Products
This Product is Discontinued
Pro-Line
Motor Dual Run Cap, 45/7.5 MFD, 370V, Round (Discontinued)
Mfr # PB450Z075S370DAGR-WWG
Zoro # G3342132
This Product is Discontinued
Key Features
- Motor Capacitor Type Motor Dual Run Capacitor
- Microfarad Rating 45/7.5
- Capacitor Voltage 370V AC
- Capacitor Shape Round
- Overall Height 4 3/8 in