Zoeller
1/2 HP 1-1/2" F Submersible Sump Pump 230V Vertical
Mfr # D98
Zoro # G3342403
$591.81
17% off
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Discharge NPT 1-1/2" F
- Housing Material Cast iron
- HP 1/2
- Hz 60 Hz
Explore More Products
- ZOELLER 3/10 HP 1-1/2" F Submersible Sump Pump 115V 63-0007
- ZOELLER 3/10 HP 1-1/2" Elevator Sump Pump with Oil Sensor 115V Piggyback 940-0005
- ZOELLER 1/2 HP 1-1/2" F High-Temperature Submersible Sump Pump 115 Mechanical M3098
- ZOELLER 1/3 hp Auto Sump Pump with 50 ft. Cord 53-0020
- ZOELLER 1/3 HP 1-1/2" - 3" High-Temperature Submersible Sump Pump 115 Tether BN2057
- ZOELLER Submersible Sump Pump, 1/2 HP, 1 1/2 in F, Vert Float, 61 gpm Flow Rate at 10 Ft of Head, 9 ft Cord 98-0077
- ZOELLER 1 HP Iron Manual Submersible Pump 115V 140-0007
- ZOELLER Zoeller M3098 Automatic High Temperature Submersible Pump 3098-0001, 1/2 HP 3098-0001
- ZOELLER 0.5 hp 60 gph Cast Iron Vertical Float Switch AC Bottom Suction Submersible Sump Pump ZO7991
- ZOELLER Mighty-Mate 1-1/2 in. 115V 9.7A 3/10 hp 43 gpm Cast Iron Sump Pump 53-0016
- FLYGT BIBO START 356-600-A-PG-2.5 2IN 1.6HP 600V-AC SUBMERSIBLE PUMP 2052.170-0459 BS 2052 MT
- Zoeller Submersible Sump Pumps