- Home
- /
- Test Instruments & Gauges
- /
- Electrical Testing & Measuring
- /
- Digital Multimeters
- /
- Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts
Shop Alternate Products
This Product is Discontinued
Flir
Insulation Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts (Discontinued)
Mfr # IM75-NIST
Zoro # G3342529
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Max. AC Volts 1,000
- Max. DC Volts 1,000
- Includes CAT IV Insulated Alligator Probes (TA70), CAT IV Silicone Test Leads (TA80), Magnetic Hanging Strap (TA50), NiMH Rechargeable Battery Kit (TA03-KIT), Protective Case (TA10), Universal Soft Sided Case (TA15)
- Display Backlit LCD
Customers Also Purchased
- Brand Flir
-
MFR #
IM75-NIST
-
Zoro #
G3342529
- UPC # 793950371954
- Country of Origin Taiwan, Province of China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | Limited Lifetime |
Battery Size | AAA |
Manufacturer Warranty Length | Limited Lifetime |
Tool Length | 3.7 in |
Tool Width | 8.1 in |
Tool Height | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Insulation Multimeter |
Max. AC Volts | 1,000 |
Max. DC Volts | 1,000 |
Includes | CAT IV Insulated Alligator Probes (TA70), CAT IV Silicone Test Leads (TA80), Magnetic Hanging Strap (TA50), NiMH Rechargeable Battery Kit (TA03-KIT), Protective Case (TA10), Universal Soft Sided Case (TA15) |
Display | Backlit LCD |
Output Test Voltage | 50/100/250/500/1000V DC |
Auto Power Off | Yes |
Insulation Resistance Range | 4 megaohm to 20 gigohm |
Data Logging | Yes |
Temp. Range | No Temp |
Capacitance Range | 1 uF to 10 mF |
Interface | Bluetooth |
Auto Ranging | Yes |
Safety Rating | CAT III 1000V, CAT IV 600V |
Features | DMM and Insulation Tester Combo, Efficient Illumination and Rugged Design, True Measurements, Reliable Performance |
Calibration Certificate | Included |
Diode Test | Yes |
Power Source | Battery |
Standards | cULus, UL, FCC |
Meter Type | Insulation Multimeter |
Communication Protocol | Bluetooth |
CAT Safety Rating | CAT III 1000V, CAT IV 600V |
Parameters Measured | Insulation Resistance |
Product Type | Tester Only |
Display Type | Digital |
Megohmmeter Features | Dustproof, Waterproof |
Test Voltage | 1,000V DC, 100V DC, 250V DC, 500V DC, 50V DC |
Timed Ramp Voltage Test | No |
Number of Batteries Required | 6 |
Maximum DC Voltage Measured | 1,000 V |
Display Screen Type | LED |
Maximum Operating Temperature | 122 Degrees F |
Maximum AC Voltage Measured | 1,000 V |
Maximum Insulation Resistance | 20 gigohm |
Testing Functions | Insulation |
Waterproof | No |
Test Current | 200 mA |
Backlit Digital Display | Yes |
Greater Than 30V Warning | Yes |
Remote Test Probe Included | No |
Bluetooth Compatible | Yes |
USB Data Download Included | No |
Capacitance Auto Discharge | Yes |
Input Impedance | 3 megaohm |
Minimum Insulation Resistance | 4 megaohm |
Operating Voltage | 1,000V AC |
Resistance Accuracy | +/-1.50% |
Minimum Operating Temperature | 32 Degrees F |
Minimum Capacitance Measured | 1 uF |
Insulation Limit Alarm | No |
Live Circuit Voltage | 0 to 1,000V AC/DC |
PI/DAR Testing | Yes |
Dustproof | Yes |
Pass/Fail Selection Limits | Yes |
IP Rating | IP54 |
Insulation Resistance Resolution | 4 megaohm to 20 gigaohm |
Data Logger | Yes |
Maximum Capacitance Measured | 10 mF |
Includes Batteries | Yes |
Description
Insulation Multimeter, Backlit Digital Display Yes, Bluetooth Compatible Yes, CAT Safety Rating CAT III 1000V, CAT IV 600V, Calibration Certificate NIST, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof Yes, Greater Than 30V Warning Yes, Includes CAT IV Insulated Alligator Probes (TA70), CAT IV Silicone Test Leads (TA80), Magnetic Hanging Strap (TA50), NiMH Rechargeable Battery Kit (TA03-KIT), Protective Case (TA10), Universal Soft Sided Case (TA15), Insulation Limit Alarm No
- Hazardous material