Nvent Caddy
Channel Nut w/o Spring, 3/8-16 In, Steel
Mfr # NUT0037EG
Zoro # G3342735
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finish Galvanized
- Conduit Size 3/8 in
- Material Steel
- Thread Size 3/8"-16
Explore More Products
- NVENT CADDY Conduit Clamp, 4 In EMT, Silver SCH72B
- NVENT CADDY Channel Nut With Spring, 1/4-20 In, Steel SPRA0025EG
- NVENT CADDY Channel Nut w/ Top Spring, 3/8-16 In TSNT0037EG
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver SCH20
- NVENT CADDY Nut, Threaded Rod, 1/4In, 500 lb SN25
- NVENT CADDY Conduit Clamp, 1/2 In EMT, Silver SCH8B
- NVENT CADDY Conduit Clamp, 2-1/2 In EMT, Silver SCH48B
- ZORO SELECT Channel Beam Clamp, Gold V622Y
- FLEX-STRUT Channel Nut, Top Spring, 1/2" FS-1/2TG E/G
- L.H. DOTTIE L.H. Dottie 1/2''-13 Channel Nut Without Spring, 100PK SCN50
- CALBRITE Split Ring Extension, 3/8 in, 2 in L S60302SPX0
- Nvent Caddy Strut Channel Accessories