Shop Alternate Products
This Product is Discontinued
Ofm
Sofa, 32" x 33", Upholstery Color: Black (Discontinued)
Mfr # 822-PU606-BRONZ
Zoro # G3343308
Free Shipping & Returns
This Product is Discontinued
Key Features
- Weight Capacity 500 lb
- Series InterPlay
- Frame Material Polyurethane/Fabric/Metal/Wood
- Overall Depth 32 in
- Overall Height 33 in