Shop Alternate Products
This Product is Discontinued
Zoro Select
End Mill Holder, HSKA63, Bore Dia 0.375 In (Discontinued)
Mfr # 4GZH8
Zoro # G3343846
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 0.3750 in
- Taper Size HSKA63
- End Single
- Standards DIN 69893
- Nose Type Straight