Vermont Gage
Adj. Go Ring Gage, 5/16-32 UNEF 2A
Mfr # 361131510
Zoro # G3343882
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 5/16"-32
- Thread Type UNEF
- Includes Certificate of Accuracy Traceable to NIST
Explore More Products
- VERMONT GAGE Ring Gage, 9/16"-18 Size, Tool Steel 361144550
- VERMONT GAGE Adj. Go Ring Gage, 1 1/4-12 UNF 2A 361176010
- VERMONT GAGE Adj. No Go Ring Gage, 7/8-14 UNF 2A 361158030
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel 361188050
- VERMONT GAGE Adj. No Go Ring Gage, 5/8-24 UNEF 2A 361149030
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel 451108520
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel 451101010
- VERMONT GAGE Ring Gage, 6G Class, M4.5 x 0.75 Thread 362113030
- VERMONT GAGE Adj. Go Ring Gage, 7/16-28 UNEF 2A 361138510
- MITUTOYO Ring Gage, 1.0" 177-209
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A 361110010
- Vermont Gage Precision Measuring Tools