Zoro Select
Brown Kraft Paper 12" x 900 ft., 40 lb. Basis Weight
Mfr # 6TWR1
Zoro # G3344187
$18.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 40 lb
- Length 900 ft.
- Width 12"
- Color Kraft
- Roll Dia. 8 1/2 in
Explore More Products
- ZORO SELECT Brown Kraft Paper 12" x 1200 ft., 30 lb. Basis Weight 6TWR0
- ZORO SELECT Brown Kraft Paper, 48" x 360 ft. 3EVT7
- ZORO SELECT Recycled Kraft Paper 24 In. x 250 ft., 40 lb. Basis Weight 48K981
- ZORO SELECT Natura Kraft Paper 24" x 360 ft., 60 lb. Basis Weight 5PGR5
- ZORO SELECT 40 lb. Natural Kraft Paper 24" x 900 ft. 5PGN0
- ZORO SELECT 50 lb. Natura Kraft Paper 24" x 720 ft. 5PGN7
- ZORO SELECT Natura Kraft Paper 36" x 24", 60 lb. Basis Weight, Pk200 5PGR8
- ZORO SELECT Natura Kraft Paper 24" x 18", 50 lb. Basis Weight, Pk1000 5PGR2
- ZORO SELECT Kraft Paper 36" x 24", 50 lb. Basis Weight, Pk500 5PGR3
- JOHNS MANVILLE INTL R30 24x48 Kraft Batt K1243
- PARTNERS BRAND Reinforced Kraft Paper Rolls, 48" x 300', Kraft, 1/Roll KPR4850
- Zoro Select Protective Packaging