Kerr Lakeside
#10-32 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK
Mfr # 10F62KCS
Zoro # G3344311
$14.58
19% off
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 5/32 in
- Material Steel
Explore More Products
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 10F50KCS
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK 10C37KCS
- KERR LAKESIDE #10-24 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 100 PK 10C100KCS
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3/8 in Length, 100 PK 25C37KCS
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK 25C50KBC
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK 10F75KCS
- KERR LAKESIDE #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK 10F150KFC
- KERR LAKESIDE 3/4"-10 Socket Head Cap Screw, Black Oxide Steel, 4-1/2 in Length, 25 PK 75C450KCS
- KERR LAKESIDE 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK 25F62KBC
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 10 PK 72247
- PRIME-LINE Socket Head Cap Screw Hex/Allen Drive 3/8in-16 X 1in Black Ox Coat Steel 10PK 9179265
- Kerr Lakeside Socket Head Cap Screws