Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Set Screw, Cup, 4-40x3/4, PK50 (Discontinued)
Mfr # 5WJX4
Zoro # G3344582
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 4-40
- Overall Length 3/4 in
- Drive Type Hex Socket
- Drive Size 0.050 in