Shop Alternate Products
This Product is Discontinued
Zoro Select
Internal Standard Retaining Ring, Carbon Steel, Black Phosphate Finish, 7/8 in Shaft Dia, 50 PK (Discontinued)
Mfr # HO-87ST PA
Zoro # G3345045
This Product is Discontinued
Key Features
- Type Internal
- Material Carbon Steel
- Finish Black Phosphate
- Thickness 0.042 in
- Meets/Exceeds ASME