Shop Alternate Products
This Product is Discontinued
Widia
Screw Machine Drill Bit, 7/16" Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (Discontinued)
Mfr # M43474
Zoro # G3346007
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16"
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Solid Carbide