Tensabarrier
Barier Post w/ Belt, 40 In. H, 7-1/2 ft. L
Mfr # 890B-33-35-33-STD-NO-YAX-C
Zoro # G3346567
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Color Yellow
- Belt Length 7 1/2 ft
- Belt Width 2 in
- Belt Message Caution - Do Not Enter
- Base Material Cast Iron
Explore More Products
- TENSABARRIER Barrier Post with Belt, 7-1/2 ft. L, Red 890B-33-33-33-STD-NO-R5X-C
- TENSABARRIER Belt Barrier, Yellow, Belt Color Yellow 897-30-S-35-NO-YDX-C
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow 897-15-S-33-NO-YCX-C
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 875-35-STD-NO-YAX-C
- TENSABARRIER Barrier Post with Belt, PVC, Yellow 875-35-STD-NO-D4X-C
- TENSABARRIER Belt Barrier, Red, Belt Color Yellow 897-15-S-21-NO-YAX-C
- TENSABARRIER Belt Barrier, Red, Belt Color Yellow 897-24-S-21-NO-YAX-C
- TENSABARRIER Slimline Post, Steel, 38in.Post Height 890U-3P-3P-3P-MAX-NO-YEX-C
- TENSABARRIER Receiver Post, 38 In H, Satin Chrome RB1-89-1S-RCV
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated 50-3017YL/18/FY/F7
- BANNER STAKES PLUS Cart Pkg w/Tray, Blank Orange Bannr PL4000-OT
- Tensabarrier Crowd Control Post & Ropes