Chicago-Latrobe
29PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/2x1/64
Mfr # 45640
Zoro # G3347224
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/64 in
- Material - Machining High Speed Steel
Explore More Products
- CHICAGO-LATROBE 29PC Left-Hand Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC 1/16-1/2x1/64 69876
- CHICAGO-LATROBE 20PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS #61-#80 45656
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Cobalt Screw Machine Lngth Drill Set Chicago-Latrobe 559 Straw HSS-CO 8% #1-#60 69854
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-3/8x1/64 43639
- CHICAGO-LATROBE 18PC Jobber Drill and Plug Hand Tap 150TN/1002 Set CL TiN HSS 9PC #36, #29, #25, #21, #7, F, 5/16, U, 27/64 52590
- CHICAGO-LATROBE 29PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2x1/64 49914
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/4x1/64 41798
- CHICAGO-LATROBE 16PC 118° General Purpose Taper Shank Drill Set Chicago-Latrobe 110 Steam Oxide HSS 49/64-1IN 69867
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1/16-1/4x1/64 69847
- HHIP 5 Piece M42 8% Cobalt 60 Degree No.1-No.5 Center Drill Set 5000-3011
- DRILL AMERICA 1.00mm - 13.00mmx.5mm 25Pc. HSS Jobber Length Drill Bit Set DWD4025-SET
- Chicago-Latrobe Drill Bit Sets