Zoro Select
Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Yellow
Mfr # 96951
Zoro # G3347346
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 66 in
- Width 3-3/4 in
- Color Yellow
- Material Reinforced Polymer
- Features Chemical-Resistant, Will Not Rot, Rust, Corrode
Explore More Products
- ZORO SELECT Trim Line Channelizer, 49 In. H 03-750-6FP
- ZORO SELECT Vertical Panel Channelizer, HDPE, 9 lb. 03-760-HI
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 28 in H, Orange, 2 Reflective Stripes, Black Base 6FHC3
- ZORO SELECT Trim Line Channelizer, Blue, 45 In 03-750-64HBG
- ZORO SELECT Barrier Tape Clip, ABS plastic, 1 1/2 in H, 5 in L, 1/2 in W, White 03-500-BTC
- ZORO SELECT Barricade Beam, Polyethylene, 8 in H, 72 in L, 2 in W, Orange 8PB0612W
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White 130-WLGQ3602-OBEG
- ZORO SELECT Leg Frame Type 2 Modular Barricade, Co-Polyolefin, 45 in H, 45 in L, 24 in W, Orange/White 97-12-002-45
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 13 in W, White 150-WHLGK1046-WREG
- XPOSE SAFETY Traffic Cone, PVC, 28" H, Lime LTC28-64-24-X
- RETRACTA-BELT Magnetic Belt End, Black SUB-ME
- Zoro Select Traffic Safety