Zoro Select
Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 3/16 in L, Aluminum Body, 100 PK
Mfr # TAC0406-100
Zoro # G3347915
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rivet Head Style Oval
- Rivet Body Material Aluminum
- Fastener Finish Plain
- Grip Range 0.136 in - 0.166 in
- System of Measurement Inch
Explore More Products
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 5/32 in L, Aluminum Body, 100 PK TAC0605-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 25 PK TFC1616.3-25
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/2 in L, Steel Body, 100 PK TSC0816-100
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 1/4 in L, Aluminum Body, 100 PK TAC1208.1-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 7/32 in L, Brass Body, 100 PK TBC0807-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 100 PK TAC0808-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 5/32 in L, Stainless Steel Body, 100 PK TFC0405-100
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 5/16 in L, Stainless Steel Body, 50 PK TFC0910.4-50
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 9/64 in Dia., 3/16 in L, Aluminum Body, 100 PK TAC0906.1-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 1/8 in L, Brass Body, 100 PK TBC0604-100
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Steel Body, 100 PK TSC0810.1-100
- Zoro Select Tubular Rivets