Abus
Keyed Padlock, Open, Rectangular Aluminum Body, Chrome Plated Hardened Steel Shackle, 3/4 in W
Mfr # 15407
Zoro # G3348040
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Yellow
- Shackle Type Open
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Chrome Plated Hardened Steel Shackle, 3/4 in W 15406
- ABUS Padlock, Keyed Different, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 27/32 in W 75IBHB/40 KD
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 13/16 in W 70IBHB/45 KA
- ABUS Abus: 83IC/45 B Brass Body 2" Hardened Steel Shackle ABS-83738
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless steel Body, Steel Shackle, 3/4 in W 28/70 KA
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless steel Body, Steel Shackle 28/60 KD
- ABUS ABUS 64TI by 20 C KD Titalium Aluminum Alloy Keyed Different Padlock 65960
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W 19355
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20094
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 1KALF
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 1XRV1
- Abus Keyed Padlocks