Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W
Mfr # 19324
Zoro # G3348278
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 9/32 in
- Body Color Orange
- Shackle Type Open
Explore More Products
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Chrome Plated Hardened Steel Shackle, 3/4 in W 19379
- ABUS Padlock, Keyed Alike, Partially Hidden Shackle, Disc Stainless steel Body, Steel Shackle, 1 in W 26/80 KA
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 13/16 in W 41/40 MK KD
- ABUS Security Chain, L 10 Ft, W 1/3 In 6KS Chain & Sleeve 10'
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20078
- ABUS Security Chain, L 2 Ft, W 5/9 In 10KS Chain & Sleeve 2'
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20163
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20085
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W 83AL/45 (300) KA Red
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W A5261
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless steel Body, Boron Shackle, 13/16 in W M1LFSTS
- Abus Keyed Padlocks