Shop Alternate Products
This Product is Discontinued
Abus
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (Discontinued)
Mfr # 19318
Zoro # G3348390
This Product is Discontinued
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 9/32 in
- Body Color Black
- Shackle Type Open