Norgren
Polybutylene Swivel Elbow, 90 Degrees, 1/4 in Tube Size
Mfr # M02470606-257
Zoro # G3349236
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polybutylene
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Tube x M6 Thread
- Tube Size 6 mm
- Pipe Size - Pipe Fitting M6
Explore More Products
- NORGREN Polybutylene Swivel Tee, 5/32 in Tube Size M02670403
- NORGREN Polybutylene Reducing Straight Union, 1/4 in x 1/8 in Tube Size M20200401
- NORGREN Polybutylene Straight Union, 1/8 in Tube Size M20200100
- NORGREN Polybutylene Swivel Elbow, 90 Degrees, 1/8 in Tube Size M24470110
- NORGREN Polybutylene Hex Adapter, 1/4 in Tube Size M012A0618
- NORGREN Polybutylene Hex Adapter, 5/32 in Tube Size M24250218
- NORGREN Polybutylene Reducing Straight Union, 5/32 in x 1/8 in Tube Size M20200201
- NORGREN Polybutylene Swivel Elbow, 90 Degrees, 1/4 in Tube Size M01470618
- NORGREN Polybutylene Swivel Tee, 1/4 in Tube Size M02670605
- MILTON PTC Tube Fitting, 3/8" MNPT, 1/2" OD, PK10 2200-11
- TECHNIFIT Fitting, PTC, Male Straight, Brass, 1/4" x 1/4" Male NPT B14-02M
- Norgren Tube Fittings