Zoro Select
Backup Ring, 0.118W, 6.268 ID, PK10
Mfr # 3CUZ5
Zoro # G3349814
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Buna N
- For Use with AS568A Dash No. 259
- Thickness 0.05 in
- Radius 0.174 in
- Axial Thickness 0.04 in
Explore More Products
- ZORO SELECT Backup Ring, 0.118W, 1.522 ID, PK50 3CUV4
- ZORO SELECT Backup Ring Asst, Buna, 293Pcs, 36Szs 3CVZ9
- ZORO SELECT Backup Ring, 0.236W, 5.301 ID, PK10 3CVR7
- ZORO SELECT Backup Ring, 0.118W, 5.143 ID, PK10 3CUY6
- ZORO SELECT Backup Ring, Hytrel, 129, PK50 2JAR3
- ZORO SELECT Backup Ring, 0.118W, 0.828 ID, PK100 3CUU2
- ZORO SELECT Backup Ring, 0.183W, 1.200 ID, PK50 3CVE7
- ZORO SELECT Backup Ring, 0.053W, 0.096 ID, PK100 3GCG9
- ZORO SELECT Backup Ring, Hytrel, 236, PK25 2JAU5
- ZORO SELECT Backup Ring, 0.118W, 4.631 ID, PK25 3CUY2
- Zoro Select Backup Rings