Ridgid
Drain Cleaning Cable, 5/8 In. x 10 ft.
Mfr # C-9
Zoro # G3349911
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5/8 in x 10 ft
- For Use With K-50-8/59000 Drain Cleaning Machine
- Includes Coupling
- size 5/8" x 10 ft.
Explore More Products
- RIDGID Model No. 206 Soil Pipe Cutters, No Hub, 1-1/2 - 6 Capacity 68650
- RIDGID Drain Cleaning Attachment 66568
- RIDGID Funnel Auger, 7/8" T-102
- RIDGID Drain Cleaning Cable, 5/8 In. x 25 ft. C-25
- RIDGID Drain Cleaner Accessory 64338
- RIDGID Flexible Leader, 3/4 In. x 2 ft... T-468
- RIDGID Auger, Auger, T319 6" 62125
- RIDGID Cover, B&W Monitor/Vcr 24268
- RIDGID Key, Motor Shaft 1.65" 39348
- THRIFCO PLUMBING 1/4 Inch X 25' Tape Snake 4400732
- SUPERIOR TOOL DRAIN OPENER 12"" 03819
- Ridgid Drain Cleaning Accessories