Abus
Keyed Padlock, Open, Rectangular Aluminum Body, Chrome Plated Hardened Steel Shackle, 3/4 in W
Mfr # 09188
Zoro # G3350000
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- For Use With Lockout/Tagout, Security
- Shackle Dia. 1/4 in
- Body Color Silver
- Shackle Type Open
Explore More Products
- ABUS Security Chain, L 10 Ft, W 5/8 In 14KS Chain & Sleeve 10'
- ABUS Abus: 767 C Key Storage Push Button Wall Mount ABS-10767
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Hardened Steel Body, Steel Shackle, 7/8 in W 83WP/63HB-63 KA
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 7/16 in W 55/25 KA
- ABUS Keyed Padlock, Open, Rectangular Aluminum Body, Chrome Plated Hardened Steel Shackle, 3/4 in W 19347
- ABUS Abus: 83IC/45 B Brass Body 4" Hardened Steel Shackle ABS-83778
- ABUS Keyed Padlock, Open, Rectangular Brass Body, Plastic Encased Hardened Steel Shackle, 3/4 in W 20059
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W 19369
- ABUS Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 11/16 in W 19692
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless steel Body, Boron Shackle, 15/16 in W M5LJSTS
- MASTER LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W 81KALJ
- Abus Keyed Padlocks