Zoro Select
Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 1-1/4 in W, 1-1/4 in H
Mfr # WWG311250125012
Zoro # G3350155
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Key Type Undersized
- Length 12 in
- Width 1-1/4 in
- Height 1-1/4 in
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 5/16 in W, 3/8 in H WWG310312037512
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 7/16 in W, 1/2 in H WWG310437050012
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 11 mm W, 18 mm H WWG311811305
- ZORO SELECT Undersized Key Stock, Carbon Steel, Plain, 36 in L, 1/2 in W, 1/2 in H WWG300500050036
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 36 in L, 3/16 in W, 3/16 in H WWG700187018736
- ZORO SELECT Undersized Key Stock, 18-8 Stainless Steel, Plain, 12 in L, 5/8 in W, 5/8 in H WWG700625062512
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 15 mm L, 8 mm W, 7 mm H, 50 PK M39250.087.0015
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 125 mm L, 18 mm W, 11 mm H, 10 PK M39250.191.0125
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 90 mm L, 28 mm W, 16 mm H, 5 PK M39250.296.0090
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 5/8 in W, 5/8 in H WWG310625062536
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 1000 mm L, 40 mm W, 22 mm H M39270.422.0001
- Zoro Select Undersized Key Stock