Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP24
Zoro # G3350164
Free Shipping & Returns
$1,484.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 3/4 in
- Type With Drive Package
- Wheel Width (In.) 3 7/8 in
- Voltage 208-230/460
- Motor HP 1 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7HP24
-
Zoro #
G3350164
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Wheel Width (In.) | 3 7/8 in |
Height (In.) | 18 in |
Width (In.) | 13 5/8 in |
Discharge Width (In.) | 5 3/8 in |
Shaft Dia. (In.) | 3/4 in |
Depth (In.) | 24 15/16 in |
Discharge Height (In.) | 8 1/4 in |
Inlet Dia. (In.) | 8 in |
Inlet Diameter | 8 in |
Wheel Width | 3 7/8 in |
Wheel Diameter | 7 3/4 in |
Housing Height | 18 in |
Overall Height | 18 in |
Outlet Size | 8 1/4 in x 5 3/8 in |
Shaft Diameter | 3/4 in |
Outlet Diameter | Not Applicable |
Outlet Height | 8 1/4 in |
Housing Width | 13 5/8 in |
Flange Size | Not Applicable |
Overall Width | 13 5/8 in |
Overall Depth | 24 15/16 in |
Wheel Dimensions | 7 3/4 in Dia. x 3 7/8 in W |
Outlet Width | 5 3/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 24 15/16 in |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 208-230/460 |
Motor HP | 1 hp |
CFM @ 0.250-In. SP | # |
CFM @ 0.500-In. SP | 1190 |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Totally Enclosed Fan Cooled |
CFM @ 2.000-In. SP | 562 cfm |
CFM @ 1.250-In. SP | 969 cfm |
Housing Finish | Gray Baked Polyester Epoxy |
Max. Ambient Temp. (F) | 104 Degrees F |
Includes | Weatherproof Drive Cover |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
CFM @ 0.750-In. SP | 1,118 cfm |
Motor Type | Capacitor-Start |
Hz | 60 |
Motor RPM | 1,725 RPM |
Blower RPM | 2,103 RPM |
CFM @ 0.125-In. SP | # |
Full Load Amps | 3.8-3.7/1.9 |
CFM @ 1.000-In. SP | 1,045 cfm |
CFM @ 0.375-In. SP | # |
Wheel Material | Steel |
Bearing Type | Ball |
Motor Frame | 56H |
dBA @ 5 Feet | 62 dBA |
Phase | 3 |
Rotation | CW |
CFM @ 1.500-In. SP | 883 cfm |
Footnotes | # Motor Overload Condition |
Housing Material | Steel |
Drive Type | Belt Drive |
Wheel Type | Forward-Curved |
Number of Speeds | 1 |
Assembly | Unassembled |
Airflow @ 1.250 in SP | 969 cfm |
Motor Insulation Class | B |
Airflow @ 5.000 in SP | Not Applicable |
Housing Color | Gray |
Motor Speed | 1,755 RPM |
Includes Motor | Yes |
Airflow @ 0.750 in SP | 1,118 cfm |
Airflow @ 9.000 in SP | Not Applicable |
Airflow @ 2.500 in SP | Not Applicable |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Airflow @ 4.000 in SP | Not Applicable |
Flange Type | Non-Flanged |
Airflow @ 0.100 in SP | Not Applicable |
Airflow @ Static Pressures | 1,045 cfm @ 1.000 in SP / 883 cfm @ 1.500 in SP |
Motor Frame Designation | 56H |
Housing Material Finish | Baked Enamel |
For Fan Speed (Dependent on Motor) | 2,103 RPM |
Airflow @ 0.375 in SP | Not Applicable |
Maximum Static Pressure | 2 in wc |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Number of Inlets | 1 |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Inlet Type | Single-Inlet |
Airflow @ 1.000 in SP | 1,045 cfm |
Features | Extra-Quiet, Efficient Blowers Provide High Volume Performance |
Flange Type_broad | Outlet |
Number of Discharge Positions | 8 |
Airflow @ 0.400 in SP | Not Applicable |
Airflow @ 3.500 in SP | Not Applicable |
Airflow @ 3.000 in SP | Not Applicable |
Outlet Shape_broad | Rectangular |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 0.250 in SP | Not Applicable |
Current | 3.0/1.5 A |
Motor Duty Class | Continuous |
Airflow @ 1.500 in SP Range | 0 to 999 cfm |
Airflow @ 1.500 in SP | 883 cfm |
Sound Level | 62 dBA @ 5 ft |
Maximum Fan Speed | 2,103 RPM |
Airflow @ 0.500 in SP Range | 1000 to 1999 |
Motor Horsepower | 1 hp |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 0.125 in SP | Not Applicable |
Airflow @ 0.000 in SP | Not Applicable |
Nameplate Voltage | 230/460V AC |
Nominal Voltage | 230/460V AC |
Maximum Ambient Temperature | 104 Degrees F |
Frequency | 50/60 Hz |
Airflow @ 4.500 in SP | Not Applicable |
Outlet Shape | Rectangular |
Airflow @ 7.000 in SP | Not Applicable |
Includes Drive Package | Yes |
Airflow @ 11.00 in SP | Not Applicable |
Material | Steel Wheel & Steel Housing |
Maximum Inlet Air Temperature | 250 Degrees F |
Airflow @ 6.000 in SP | Not Applicable |
Airflow @ 10.00 in SP | Not Applicable |
Airflow @ 2.000 in SP | 562 cfm |
Standards | CSA Certified, UL Listed |
Airflow @ 12.00 in SP | Not Applicable |
Airflow @ 0.500 in SP | 1,190 cfm |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 1,190 cfm, Airflow @ 0.750 in SP 1,118 cfm, Airflow @ 1.000 in SP 1,045 cfm, Airflow @ 1.250 in SP 969 cfm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower with Drive Package 43XG88
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 115/208-230V 7HN83
- DAYTON Blower, 9 1/2 In 7D609
- DAYTON Blower, Duct, 9 In 2C887
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V 7HN01
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115/208-230V 7HN48
- DAYTON Blower, 25 In, Fwd Curve 7K430
- DAYTON Blower, 22 In 7HT03
- DAYTON Blower, W/ Drive Pkg, 208-230/460, ODP, 1770 7HP54
- DAYTON Blower, Duct, 22-1/8 In, Less Drive Pkg 5ZCP6
- DAYTON Blower with Drive Package 43XG50
- Dayton Belt Drive Blowers