Tsubaki
Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 15 # of Teeth
Mfr # 41B15F-3/4
Zoro # G3350417
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 41
- Number of Teeth - Sprockets 15
- Bore Dia. - Sprockets 3/4 in
- Outside Dia. 3 in
- Number of Chain Rows Single
Explore More Products
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 14 # of Teeth 60B14F-1 1/4
- TSUBAKI Sprocket , 40 Chain Size, 24 # of Teeth 40H24
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 7/8 Bore Dia., 19 # of Teeth 50B19FP
- TSUBAKI Sprocket, 25 Chain Size, 1/4 Bore Dia., 12 # of Teeth 25B12
- TSUBAKI Single Strand Sprocket , 60 Chain Size, 1-1/2 Bore Dia., 15 # of Teeth 60B15F-1H
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 14 # of Teeth 40B14
- TSUBAKI Sprocket Chain Rlr 9.043In #100 21 Cs, 100Q21 100Q21
- TSUBAKI Single Strand Sprocket , 25 Chain Size, 3/8 Bore Dia., 36 # of Teeth 25B36SS
- TSUBAKI Multi-Strand Roller Chain Sprockets, D120B21 D120B21
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 14 # of Teeth 60BS14H X 1 1/2
- TSUBAKI Sprocket , 50 Chain Size, 28 # of Teeth 50SDS28
- Tsubaki Chains & Chain Sprockets