Siemens
Non-Illum Selector Swtch, 30mm, 4 Pos, Levr
Mfr # 52SA2HAB
Zoro # G3350925
$47.65
6% off
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained / Maintained / Maintained / Maintained
- Cam H
Explore More Products
- SIEMENS Non-Illum Selectr Swtch, 30mm, 2 Pos, Lever 52SX2AABK1
- SIEMENS Non-Illuminated Selector Switch, 2NO, White 3SU1100-2BM60-1NA0
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr 52SW2BAB
- SIEMENS 3 Pos Selector Switch 3SB3 610-2DA11
- SIEMENS Non-Illum Selector Switch, 30mm, 1NO, Blk 52SC6AFK1
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr 52SX2CAB
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr 52SX2CBB
- SIEMENS Selector switch, illuminable, 22 mm, rou 3SU11002BM603NA0
- SIEMENS Non-Illum Selectr Swtch, 30mm, 3 Pos, E Lvr 52SB2CBB
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever 9001KS46B 9001KA1
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr ZB5AD3
- Siemens Switches