- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Electric Infrared Heaters
- /
- Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel
Shop Alternate Products
This Product is Discontinued
Fostoria
Electric Infrared Heater, Ceiling, Suspended, 304 Stainless Steel (Discontinued)
Mfr # 342-30-THSS-480V
Zoro # G3351031
Free Shipping & Returns
This Product is Discontinued
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Heater Mounting Type Ceiling, Suspended
- Includes (4) High Temperature Leads, 3 in Spacer Brackets, Elements
- Watts 5000
- BtuH Output 17,060
Customers Also Purchased
- Brand Fostoria
-
MFR #
342-30-THSS-480V
-
Zoro #
G3351031
- UPC # 686334802635
- Country of Origin Unknown
- Category Electric Infrared Heaters
Dimensions
Length | 33" |
Height | 11" |
Width | 15" |
Overall Width | 15 in |
Overall Length | 33 in |
Overall Depth | 11 in |
Overall Dimensions - L x W x D | 33 in x 15 in x 11 in |
Details
Indoor/Outdoor Usage | Indoor/Outdoor |
Electric Heater Item | Electric Infrared Heater |
Heater Mounting Type | Ceiling, Suspended |
Includes | (4) High Temperature Leads, 3 in Spacer Brackets, Elements |
Watts | 5000 |
BtuH Output | 17,060 |
Item | Electric Infrared Heater |
Heater Voltage | 480VAC |
Electric Heater Phase | 1/3 |
Number of Lamps | 2 |
Beam Pattern | 30 Degrees |
Finish | Stainless steel |
Heat Pattern Coverage @ Floor (8 Ft.) | 91 |
Heat Pattern Coverage @ Floor (18 Ft.) | 11 x 8-1/2 |
Amps @ 1 Phase | 10.40 |
Heat Pattern Coverage @ Floor (4 Ft.) | 208 |
Heat Pattern Coverage @ Floor (10 Ft.) | 6 x 4 |
Heat Pattern Coverage @ Floor (14 Ft.) | 8-1/2 x 6-1/2 |
Heat Pattern Coverage @ Floor (16 Ft.) | 9-1/2 x 7-1/2 |
Watts Delivered/Sq.-Ft. 14 | 46 |
Lumens | 40,000 |
Watts Delivered/Sq.-Ft. 16 | 38 |
Standards | ETL Listed for US & Canada |
Housing Material | 304 Stainless Steel |
Cord Type | Hard Wired |
Heat Pattern Coverage @ Floor (12 Ft.) | 7-1/2 x 5-1/2 |
Watts Delivered/Sq.-Ft. 12 | 56 |
Infrared Electromagnetic Wave Type | Short Wave |
Heat Pattern Coverage @ Floor (20 Ft.) | 12 x 9-1/2 |
Radiant Efficiency | 96 % |
Element Type | Quartz Lamp |
Watts Delivered/Sq.-Ft. 10 | 70 |
Heat Pattern Coverage @ Floor (6 Ft.) | 121 |
Heat Pattern Coverage @ Floor (22 Ft.) | 13 x 11 |
Amps @ 3 Phase | 6 |
Phase | 1 |
Voltage | 480V AC |
Max. Operating Temp. | Varies, based on distance from target & mounting height |
Frequency | 50/60Hz |
Heating Capacity | 17,065 BtuH |
Amperage | 10.4A |
Housing Finish | Stainless Steel |
Mobility | Stationary |
Heating Method | Radiant |
NEMA Plug Configuration | Hardwired |
Heater Mounting Position | Horizontal Burn |
Brightness | 40,000 lm |
For Use Outdoors | Indoor/Outdoor |
Reflector Material | Aluminum, Gold Anodized |
Housing Color | Silver |
Housing Material, Housing Color | 304 Stainless Steel, Silver |
Electrical Connection | Hardwired |
Wattage Output | 5000W |
Voltage, Phase | 480V AC, 1-phase |
For Use Indoors/Outdoors | Indoor/Outdoor |
Description
Electric Infrared Heater, Overall Length 33 in, Overall Width 15 in, Overall Depth 11 in, Phase 1, Voltage 480V AC, Wattage Output 5000W, Beam Pattern 30 Degrees , Element Type Quartz Lamp, Housing Color Silver, Housing Material 304 Stainless Steel, Mounting Type Recessed, Surface, Suspended, Heating Capacity 17,065 BtuH, Heating Method Radiant, Housing Finish Stainless Steel, Electrical Connection Hardwired, Frequency 50/60Hz, Amperage 10.4A, NEMA Plug Configuration Hardwired
Replacement Parts
- $79.3249% off
- $26.0231% off
On page
1 of 1