Cablofil
Wire Mesh Cable Tray, W12 In, L 6.5 Ft, PK4
Mfr # PACKCF54/300EZ
Zoro # G3352982
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 47 lb
- Finish Zinc Plated
- Length 26 ft
- Height 2 in
- Width 12 in
Explore More Products
- CABLOFIL Center Hanger, 18 FASPCH450PG
- CABLOFIL Wire Mesh Cable Tray, 12x2In, 10 Ft CF54/300EZ
- CABLOFIL Cable Tray Cutter, Offset, Pre Galvanized COUPFIL
- CABLOFIL Cable Tray Support, Steel, Length 12 In FASP300PG
- CABLOFIL Cable Tray Support, Center Hanging, Steel FASPCH300PG
- CABLOFIL Wire Mesh Cable Tray, 20x4In, 10 Ft CF105/500EZ
- CABLOFIL CABLE RUNWAY WIRE MESH, 10'LX18"WX2"D STRAIGHT SECTION, ELECTRO ZINC 198369
- CABLOFIL RADIUS TEE KIT FOR 6" TRAY:, HARDWARE FOR 1 TEE OR 2 BENDS 375989
- CABLOFIL Center Hanger, 16 FASPCH400PG
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (White) 231832XAV
- HAMMOND MFG. Straight Section with KO, 8 x 8 x 12, Steel/Gray CWSC812
- Cablofil Cable Trays