- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Cartridge Label, 1/2 In. L, Nylon
Shop Alternate Products
This Product is Discontinued
Brady
Cartridge Label, 1/2 In. L, Nylon (Discontinued)
Mfr # M71-11-499
Zoro # G3355107
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color White
- Width 1/2"
- Height 3/4"
- Material Nylon Cloth
Customers Also Purchased
- Brand Brady
-
MFR #
M71-11-499
-
Zoro #
G3355107
- UPC # 662820800811
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1/2" |
Height | 3/4" |
Min. Wire Size | 10 AWG |
Max. Wire Size | 10 AWG |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/4 in x 1/2 in |
Maximum Wire Diameter | 0.18 in |
Printable Portion Height | 3/4 in |
Label Width | 1/2 in |
For Wire Diameter | 0.179 in |
Label Height | 3/4 in |
Printable Portion Width | 1/2 in |
Details
Printer Series Compatibility | BMP71 |
Item | Cartridge Label |
Color | White |
Material | Nylon Cloth |
Labels per Roll | 500 |
Application | Cable and Wire Marking, Laboratory ID - Bottle, Tube and Vial, Panel Labeling |
Temp. Range | -40 Degrees to 293 Degrees F |
Adhesive | Acrylic |
For Use With | BMP(R)71 Label Printer |
Printer Series Compatability | BMP71 |
Standards | ASTM D 1000; CSA Approved; Halogen Free (DIN VDE 0472 part 815); UL Recognized |
Label Type | Permanent Adhesive |
Tape Material | Nylon |
Legend | Blank |
Color - Wraparound Cable & Wire Labels | Black on White |
Autoclavable - Wraparound Cable & Wire Labels | Autoclavable |
Label Attachment Style | Wraparound |
Minimum Wire Gauge | 16 AWG |
Number of Labels Included | 500 |
For Print Method | Thermal Transfer |
For Wire Gauge | 16 AWG to 10 AWG |
Maximum Service Temperature | 293 Degrees F |
Maximum Wire Gauge | 10 AWG |
Labels per Row | 1 |
Material Series | B-499 |
Recommended Ribbon | M71-R4300 |
Label Media Format | Precut Roll Cartridge |
Printable Area - Wraparound Cable & Wire Labels | 3/4 in H x 1/2 in W |
Ribbon Color | Black |
Label Finish | Matte |
Adhesive Type | Permanent |
Indoor/Outdoor Usage | Indoor |
Adhesive Strength - Wraparound Cable & Wire Labels | Permanent |
Minimum Service Temperature | -40 Degrees F |
Adhesive Properties | Permanent Adhesive |
Label Shape | Rectangle |
Product Type | Nylon Cloth Label |
Compatible Mfr Part Number | M71-R4300 |
Adhesive Material | Acrylic |
Material Properties | Autoclavable, Cryogenic |
Label Color & Finish - Wraparound Cable & Wire Labels | White ( Matte ) |
Label Color | White |
Preprinted Text | Blank |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Label Material | Nylon |
Cryogenic - Wraparound Cable & Wire Labels | Cryogenic |
Number of Labels Included - Wraparound Cable & Wire Label Printer Labels | 500 |
Description
Precut Label Roll Cartridge, Material Properties Autoclavable, Cryogenic, Label Material Nylon, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number M71-R4300, Label Color White, Label Finish Matte, Label Height 3/4 in, Label Width 1/2 in, Maximum Wire Diameter 0.18 in, Printer Series Compatibility BMP71, Recommended Ribbon M71-R4300, Material Series B-499, For Print Method Thermal Transfer, Maximum Wire Gauge 10 AWG