Jonard Tools
4" Fiber Optic Drop Cable Slitter, Insulated
Mfr # FOD-2000
Zoro # G3355956
$54.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Handle Material Plastic
- Handle Type Plastic
- Features Can Separate the Jacket and Strength Members from the Buffer Tube Leaving Fiber Undamaged, Designed to Slit 0.250 in Flat Drop Cables as Well as Various Other Cables Such as Super Essex Communications Series 6U, 6T Tonable, W7, W7 Tonable, 6U 24F, and 6T 24F Tonable Flat Drop Cables, NSPE New Product Award (See below in Downloads section), Replacement Blades (FOD-RB25) can be Purchased Separately, Slits Both Sides of the Jacket Simultaneously, Allowing Easy Access to Fiber or Strength Members, Slits Flat Cables 0.305 in to 0.350 in Wide and 0.155 in to 0.185 in High, Typically Found in Corning SST-Drop Flat Cables with a Jacket Thickness of 0.03 in to 0.04 in, Two Reversible Blades Come Preassembled and can be Reversed When Worn for Double Life
- Application Flat Cable Slitting
Replacement Parts
Explore More Products
- JONARD TOOLS 6-1/2" Coaxial Cable Cutter, Shear Cut JIC-725
- JONARD TOOLS FLUSH CUT KEVLAR CUTTERS JIC-190
- JONARD TOOLS Tabbing Shear, for Tethering TS-850
- JONARD TOOLS 6-1/4" Electricians Scissors, Serrated Cut, Right Hand ES-1964ERG
- JONARD TOOLS Cable Sheath Stripper & Ring Tool JIC-4366
- JONARD TOOLS 4-1/2" Cable Stripper, 5/16" Cap CSR-1575
- JONARD TOOLS Glow Rod Kit, Fiberglass, 15 ft. L RDG-15
- IRWIN Multi-Tool Stripper / Crimper /Cutter, 8" 2078309
- PALADIN 6-1/2" Cable Cutter, Shear Cut PA1179
- JONARD TOOLS 12" Ratchet Action Cable Cutter, Center Cut RC-600
- MILWAUKEE TOOL Cable Cutter 48-22-4016
- Jonard Tools Knives, Cutters & Snips