Zoro Select
1-1/4 " Dia., Brass, Chrome/Brass Finish, Lavatory, J-Bend
Mfr # 1PNL8
Zoro # G3355992
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1-1/4"
- Material of Construction - Drains Brass
- Color - Drains Chrome
- Connection - Drains Slip
- Length (In.) 5-1/8
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Wall Tube 1PNN9
- ZORO SELECT 5/8 " Dia., ABS, Silver Finish, Floor and Ceiling Plate 25755
- ZORO SELECT Double End Extension Tube, White Drain 35330
- ZORO SELECT Center Outlet, Wht Drain, Slip Connection 35393
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Dishwasher, Tailpiece 1PNV1
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Dishwasher Tailpiece 4FEY8
- ZORO SELECT Waste Arm, 1-1/2" Pipe dia., White GTD-1023
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension 1PNT3
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White/Plastic Finish, Repair Lavatory/Kitchen, J-Bend 1PNX4
- JOSAM COMPANY Josam 30003-5S-Z 3" No-Hub Floor Drain w/5" Square Nikaloy Strainer 30003-5S-Z
- LARSEN SUPPLY CO 1-1/4" Pvc S Joint Nut 03-1849
- Zoro Select Drain Components