Proto
Satin Obstruction Box Wrench 9/16" x 5/8" - 12 Point
Mfr # J1730
Zoro # G3356132
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Satin
- Features Corrosion Resistance and a Slip Resistant Grip, Curved Half-Moon Shape Helps Improve Access to Hidden, Difficult to Reach Locations, Helping to Improve Speed and Access, Fits 4, 6 and 12 Point Fasteners, Box Ends Incorporate the TorquePlus(TM) system
- Head Type Offset
- Overall Length 6 1/2 in
Explore More Products
- PROTO Ratcheting Box Wrench, 11-5/8 in. JSBV3236
- PROTO Box End Pull Wrench, 12Pt, Black, 1-7/16 in J2623PW
- PROTO Double Box Ratcheting Wrench 3/8" x 7/16" - 6 Point J1192-A
- PROTO Black Chrome Double Box Reverse Ratcheting Wrench 1/2" x 9/16"-Spline JSBV1618
- PROTO Box End Wrench, 6 x 7mm, 5-3/4 in. L J1050M
- PROTO Ratcheting Box Wrench, Double Box End J1181-A
- PROTO Ratcheting Box Wrench, Head Size 19x21mm J1187M-A
- PROTO Ratcheting Box Wrench, Head Size 11x13mm J1193MA-A
- PROTO Ratcheting Box Wrench, Double Box End J1195-A-TT
- AMPCO SAFETY TOOLS Dbl Box Wrench, Non-Spark, 1-7/16x1-5/8 in W-3271
- WESTWARD Box End Wrench Set, 5 Pieces, 12 Pts 54DG39
- Proto Wrenches