Lucky Line
Slide Bolt Spring Snap, L 3 3/8 In
Mfr # 4FCN1
Zoro # G3356342
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/8 in
- Eye Inside Dia. 1 in Strap Width
- Snap Opening 7/16 in
- Material Zinc Die Cast
- Finish Nickel Plated
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 4 3/4 In 4FCH2
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/8 In 4GGK5
- LUCKY LINE Slide Bolt Spring Snap, L 3 3/8 In 4GGJ6
- LUCKY LINE Slide Bolt Spring Snap, L 3 In 4FCG7
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In 4GGJ7
- LUCKY LINE Slide Bolt Spring Snap, L 3 1/2 In 4FCG8
- LUCKY LINE Bolt Snap 45001
- LUCKY LINE Bolt Snap 44501
- MIDWEST FASTENER 3/8" x 2-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK 35741
- LUCKY LINE Slide Bolt Spring Snap, L 5 1/2 In 4GGK1
- GLOBAL FLAGS UNLIMITED Metal Swivel Snaps 4.75" Brass 205321
- Lucky Line Bolt Snaps