Shop Alternate Products
This Product is Discontinued
Panduit
Marker Plate, 304 Stainless, PK100 (Discontinued)
Mfr # MMP350W38-C
Zoro # G3356735
This Product is Discontinued
Key Features
- Material 304 Stainless steel
- Color natural
- Height 3/8"
- Width 3-1/2"
- Max. Lines of Text 1