Norton Abrasives
PSA Disc Roll, 6 Hole, 6 In, P600G, AlO
Mfr # 66261131503
Zoro # G3357067
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P600
- Vacuum Hole Design 6 Hole
- Abrasive Material Aluminum Oxide
- Grade P
Explore More Products
- NORTON ABRASIVES PSA Sanding Disc, AlO, Paper, 5in, 60G, PK4 07660701815
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 60G 66260308159
- NORTON ABRASIVES PSA Sanding Disc, Coated, 20" dia., Grit 36 66261136710
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P280G, AlO 66261131474
- NORTON ABRASIVES PSA Sanding Disc, Diamond, Cloth, 2in, 800G 66260307012
- NORTON ABRASIVES PSA Paper Disc Roll, 5in.dia., 100 Grit, Bl 66261140501
- NORTON ABRASIVES PSA Disc 6 In. 36 Grit Z/A 23575
- NORTON ABRASIVES SND DISC 6"" CRS 60G 10PK 7660705326
- NORTON ABRASIVES PSA Disc Roll 6In. 80 Grit A/O 31515
- MIRKA 23-342-180 23 Series Gold 6 in. PSA Linkrol Disc- 180-Grit- C-Weight Backing MRK-23-342-180
- 3M Hookit Film Disc 375L, 5inxNH P240, 50/inner 250/pk 7100106649
- Norton Abrasives Adhesive Discs