- Home
- /
- Power Transmission
- /
- Motors
- /
- DC Motors
- /
- DC Permanent Magnet Motors
- /
- Adjustbl Speed Motor, Perm Magnet DC, 1/4
Shop Alternate Products
This Product is Discontinued
Dayton
Adjustbl Speed Motor, Perm Magnet DC, 1/4 (Discontinued)
Mfr # 4Z248
Zoro # G3357146
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP 1/4
- Voltage 90V DC
- Nameplate RPM 1,750
- Shaft Dia. 5/8 in
- Frame 56C
Customers Also Purchased
- Brand Dayton
-
MFR #
4Z248
-
Zoro #
G3357146
- UPC # 190735340165
- Country of Origin United States
- Category DC Permanent Magnet Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Height | 7 in |
Overall Length | 15 1/2 in |
Overall Width | 6 1/2 in |
Length Less Shaft | 11 3/4 in |
Bolt Circle Dia. | 5 15/16 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Adjustable Speed Motor |
HP | 1/4 |
Voltage | 90V DC |
Nameplate RPM | 1,750 |
Frame | 56C |
Full Load Amps | 2.5 A |
RPM Range | 1,701-1,800 |
Motor Thermal Protection | None |
Motor Service Factor | 1 |
Ambient Temperature | 40 Degrees C |
Enclosure | Totally Enclosed Fan-Cooled |
Motor Type | Permanent Magnet DC |
Motor Application | Washdown |
Application | For Packaging Equipment, Pumps, Fans, Blowers, Conveyors and Other Constant or Diminishing Torques |
Output Voltage | 90V DC |
Max. Torque | 9.1 in-lb |
Cord | 3 Conductor |
Features | Soft Start Acceleration, Transient and Surge Protection and Fused Control Protection |
Includes | Fused Control Protection, Soft Start Acceleration, Transient and Surge Protection |
Motor Bearings | Ball |
Input Voltage | 115V AC |
Rotation | CW/CCW |
Standards | UL Listed and C-UL Listed Control, UL Recognized and CSA Certified Motor |
Speed Range | 50 to 1 |
HP @ 1725 RPM | 0.25 hp |
Thermal Protection | None |
Ins. Class | F |
Mounting | C-face with Removable Rigid Base |
Motor Mounting Type | Rigid Base |
Full Load Torque | 35 in-lb |
Motor Design | Permanent Magnet DC |
Stud Quantity | 4 |
Voltage Compatibility | 90V DC |
Brush Type | Carbon |
Max. Ambient Temp. | 40 Degrees C |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Removable Base | Yes |
Nominal Efficiency | 81.3 % |
Motor Shaft Rotation | CW/CCW |
Weight | 34 lb |
Motor Frame Material | Steel |
Duty Cycle | Continuous |
Description
Adjustable Speed Motor, Motor Design Permanent Magnet DC, 1/4 HP, Nameplate RPM 1,750, Voltage 90V DC, 2.5 A Full Load Amps, 56C Frame, Full Load Torque 35 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Frame Material Steel, Motor Bearings Ball
- Hazardous material