Ntn
Radial Ball Bearing, Open, 15mm Bore Dia
Mfr # 6002C3
Zoro # G3357286
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Single Row/Double Row Single Row
- Bearing Type Open
- Bore Dia. 15 mm
- Cage Material Steel
- Seal/Shield Type Open
Explore More Products
- NTN Radial Ball Bearing, Sealed, 16mm Bore Dia 6202LLB/16C3/L627
- NTN Radial Ball Bearing, Sealed, 12mm Bore Dia 6201LLBC3/L627
- NTN NTN 1210K, SelfAligning Ball Bearing 50 Mm Id X 90 Mm Od X 20 Mm W Tapered Bore Open 1210K
- NTN NTN 6200LU, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Single Sealed 6200LU
- NTN Radial Bearing, Sealed, 1.2500 In. Bore R20LL/2AS
- NTN NTN 6010NR, RadialDeep Groove Ball Bearing 50 Mm Id X 80 Mm Od X 16 Mm W Open 6010NR
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 37 Mm Od X 12 Mm W; Double Sealed 6301LLB C3
- NTN RadialDeep Groove Ball Brg 200 Mm Id X 360 Mm Od X 58 Mm W Open, 6240L1C3 6240L1/C3
- NTN RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, 6203LLUEX4CS15 6203LLUEX4CS15
- NTN NTN 6000LU, RadialDeep Groove Ball Bearing 10 Mm Id X 26 Mm Od X 8 Mm W, Single Sealed 6000LU
- SKF Radial Ball Bearing, Open, 100mm Bore Dia 6220 JEM
- Ntn Radial Ball Bearings