Shop Alternate Products
This Product is Discontinued
Dayton
Shutter Mount Exhaust Fan, 10", Variable Speed, 600 cfm (Discontinued)
Mfr # 1HLA1
Zoro # G3357837
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 10 in
- Number of Speeds Variable
- Fan Voltage 115 V AC
- CFM @ 0.000-In. SP 600 cfm
- Exhaust/Supply Fan Motor HP 1/25 hp