Starrett
Angle Meter, Magnetic Base, 0-90 Deg
Mfr # AM-2
Zoro # G3357977
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Increments 0 to 90 Degrees In Any Quadrant
- Base Length (In.) 5 1/2 in
- Overall Height 6 in
- Construction High Impact Plastic Body
- Features Magnetic Base
Explore More Products
- STARRETT Miter Protractor, 7 In 505A-7
- STARRETT Miter Protractor, Plastic, 7 In, 360 Deg 505P-7
- STARRETT Protractor and Depth Gage, 6 In C493B
- STARRETT Steel Protractor, Round, 6 In C19
- STARRETT Miter Protractor, 12 In 505A-12
- STARRETT Steel Protractor, Rectangular, 6 In C183
- HHIP IP54 +/-180 Degree Digital Angle Gage 4901-0013
- INSIZE Protractor, 11-13/16" L, LCD, Carbon steel 4797-150
- MILWAUKEE TOOL Angle Gauge 48-22-5602
- SUMNER Magnetic Holders, PK3 781895
- STM 2 x 1316 x 334 Adjustable 60Deg Angle Block 231098
- Starrett Measuring and Layout Tools