Shop Alternate Products
This Product is Discontinued
Speedaire
Slide Table, 25mm Bore, 150mm Stroke (Discontinued)
Mfr # MXS25TN-150
Zoro # G3358022
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type High Precision Guide
- Bore 25mm
- Stroke 150mm
- Port Size 1/8" NPT
- Max. Speed 500mm/sec