Zoro Select
O-Ring, Dash 333, Neoprene, 0.21 In., PK25
Mfr # 1BVL9
Zoro # G3358442
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 333
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Neoprene
- O-Ring Material Compatibility Anhydrous Ammonia, Animal Fats, Carbon Dioxide, Detergents, Ethanol, Fatty Acids, Hydraulic Oils (Petroleum), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Water
Explore More Products
- ZORO SELECT O-Ring, Dash 230, Neoprene, 0.13 In., PK25 1BUZ8
- ZORO SELECT O-Ring, Dash 469, EPDM, 0.27 In. U38869.025.2000
- ZORO SELECT O-Ring, Buna N, Dash 332, 2-3/8, 2.770, PK25 U38869.009.0143
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK5 M38801.050.0550
- ZORO SELECT O-Ring, Dash 912, Buna N, 0.11 In., PK25 1CRW5
- ZORO SELECT O-Ring, Dash 146, Viton, 0.1 In., PK10 U38875.009.0262
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 67mm ID, PK25 ZUSAH3.5X67
- ZORO SELECT Brown Viton O-Ring, Dash 256, PK2 ZUSAVB75256
- ZORO SELECT Viton O-Ring, 2.5mm Wide 25mm ID, PK10 ZUSAV2.5X25
- STERLING SEAL & SUPPLY 222 Buna/NBR Nitrile O-Ring 90A Shore Black, -125 Pack ORBN90A222X125
- MIDWEST FASTENER 36mm x 42mm x 3mm Rubber O-Rings 5PK 64923
- Zoro Select Individual & Bulk O-Rings