Tennsco
Boltless Shelf, 36"D x 48"W x 1-1/4"H, Steel
Mfr # HDSL-4836
Zoro # G3359557
Free Shipping & Returns
$86.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1 1/4 in
- Overall Width 48 in
- Overall Depth 36 in
- No. of Shelves 1
- Number of Shelves 1
Explore More Products
- TENNSCO Boltless Shelving Unit, 48-5/8"D x 96-5/8"W x 60"H, 3 Shelves, Steel ZLE5-9648S-3
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel ZB7-4824S-5W
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 48-5/8"W x 84"H, 3 Shelves, Steel ZLE7-4824S-3W
- TENNSCO Protective Cap, 1-1/2"D x 1-1/2"W x 7/16"H, Nylon EURPC
- TENNSCO Boltless Shelving Unit, 36"D x 96"W x 96"H, 5 Shelves, Carbon Steel RXHS-963696MED GR
- TENNSCO Boltless Shelf, 18"D x 36"W x 1-5/16"H, Steel ZKM-3618
- TENNSCO Z-Line Additional Perf. Steel Shelf W/ Clips, 48"Wx18"Dx1 5/16"H, Gry ZMPS-4818-MGY
- TENNSCO Boltless Shelving Add-On, 72x24, 3 Shelf ZLE5-7224A-3W
- TENNSCO Boltless Shelving Add-On, 72x24, 3 Shelf ZLE7-7224A-3D
- TENNSCO Boltless Shelving Unit, 36"D x 48"W x 84"H, 5 Shelves, Carbon Steel ZA7-4836S-5D
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 48-5/8"W x 84"H, 5 Shelves, Steel ZM7-4815S-5D
- Tennsco Boltless Shelving