Standard Xchange
Heat Exchanger, Shell And Tube, 525K BTU
Mfr # SN503005014005
Zoro # G3359693
Free Shipping & Returns
$2,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Shell and Tube
- Max. BtuH (Water to Water Application) 525,000 BtuH
- Max. BtuH (Oil to Water Application) 42,700 BtuH
- Pressure Shell 300 psig, Tube 150 psig
- Temp. (F) 300
Explore More Products
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, Brass SN503006024005
- STANDARD XCHANGE Heat Exchanger, 1,600,000 BTU, SS SN516006036006
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 270K BTU SN516003014006
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 525K BTU SN516005014006
- STANDARD XCHANGE Heat Exchanger, 1,350,000 BTU, SS SN516006024006
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 330K BTU SN503003024005
- STANDARD XCHANGE Gasketed Plate Heat Exchanger, 150 psi P19-60-TL
- STANDARD XCHANGE Heat Exchanger, 3,450,000 BTU, SS SN516008060006
- STANDARD XCHANGE Gasketed Plate Heat Exchanger, 150 psi P19-80-TL
- VEMO Heat Exchanger Inte, V15-61-0001 V15-61-0001
- BELL & GOSSETT Heat Exchanger, Brazed Plate, 135K BTU BPN410-10 LCA
- Standard Xchange Heat Exchangers